Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100066702
Zoro # G4783517
product price: $1.39
/ea
Sold in multiples of 250 for $347.50
$347.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 220+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100066702
- Zoro # G4783517
- UPC # 00076308642747
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 220+ |
Abrasive Type | Open Coat |
Series | 732U |
Backing Weight | C |
Abrasive Grit | 220 / P220 |
Item | Hook-and-Loop Sanding Disc |
Color | Purple |
Abrasive Grade | Fine |
Disc Backing Material | Paper |
Backing Material | Paper |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 220, Overall Diameter 6 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8063F)
- NORTON ABRASIVES Sanding Sponge, X Med., 4.75x3.75x1/2 In (63642502538)
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-002078)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066674)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249811)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288129)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288233)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113107)
- NORTON ABRASIVES SAND DISC 5""220GRIT V FN (07660703218)
- 3M Cubitron Hook & Loop Sanding Discs