Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100066676
Zoro # G4853760
Sold in multiples of 250 for $337.50
$337.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 150+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100066676
- Zoro # G4853760
- UPC # 00076308642624
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 150+ |
Abrasive Type | Open Coat |
Series | 732U |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Abrasive Grade | Fine |
Abrasive Grit | 150 / P150 |
Color | Purple |
Backing Weight | C |
Backing Material | Paper |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Backing Material Weight | C |
Backing Material Type | Paper |
Disc Grit | 150 |
Vacuum Hole Pattern | Multi-Hole |
Number of Vacuum Holes | Multi-Hole |
Resistance Properties | Load |
Coating Coverage | Open |
Backing Material & Wt | C Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 150, Overall Diameter 6 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S MINERALS 50LB MED Blast Abrasive (07TSMBB5)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 50 Grit (40699)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- MARCO Jr./Sr. Spindle Packing (10LC32)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288233)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287828)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064177)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287540)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P220 Very Fine Grit, PK100 (66261131595)
- 3M Cubitron Hook & Loop Sanding Discs