Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100065918
Zoro # G4860130
product price: $1.69
/ea
Sold in multiples of 250 for $422.50
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
- Grit 150+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100065918
- Zoro # G4860130
- UPC # 00076308642594
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Medium |
Abrasive Material | Precision Shaped Ceramic |
Grit | 150+ |
Abrasive Type | Open Coat |
Abrasive Grade | Fine |
Color | Purple |
Abrasive Grit | 150 / P150 |
Disc Backing Material | Film |
Item | Hook-and-Loop Sanding Disc |
Series | 775L |
Backing Weight | 3 mil |
Backing Material | Film |
Number of Vacuum Holes | Multi-Hole |
Resistance Properties | Load, Tear |
Disc Grit | 150 |
Vacuum Hole Pattern | Multi-Hole |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Backing Material & Wt | 3 mil Wt Film |
Coating Coverage | Open |
Backing Material Type | Film |
Backing Material Weight | 3 mil |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 6 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 12 Piece Assorted Mini Needle File Set (55608IND)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- WESTWARD Starter Burr Set, Series B, E (4KTV3)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280CTR)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100113117)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100045072)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288129)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100067094)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064270)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113107)
- 3M Cubitron Hook & Loop Sanding Discs