Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100064271
Zoro # G4782640
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
- Grit 220+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100064271
- Zoro # G4782640
- UPC # 00076308642716
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Precision Shaped Ceramic |
Grit | 220+ |
Abrasive Type | Open Coat |
Color | Purple |
Series | 775L |
Abrasive Grade | Fine |
Disc Backing Material | Film |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | 3 mil |
Abrasive Grit | 220 / P220 |
Backing Material | Film |
Resistance Properties | Load, Tear |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Backing Material Weight | 3 mil |
Backing Material Type | Film |
Number of Vacuum Holes | Multi-Hole |
Vacuum Hole Pattern | Multi-Hole |
Backing Material & Wt | 3 mil Wt Film |
Coating Coverage | Open |
Disc Grit | 220 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 6 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843199)
- WEILER 1-1/4" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21329)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx25)
- ARC ABRASIVES Disc, PS, Size 24", PK5 (30572ZA-262)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100287535)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064270)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249819)
- 3M CUBITRON Film Disc, Purple, Very Fine, 6 in. Dia (7100064274)
- UNEEDA Sanding Disc 6" x 9 Hole EKASTORM Hook & Loop Grit #150 (Festool 6x9) (M-166762)
- 3M Cubitron Hook & Loop Sanding Discs