Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100064178
Zoro # G4814910
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
- Grit 180+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100064178
- Zoro # G4814910
- UPC # 00076308642655
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Fine |
Abrasive Material | Precision Shaped Ceramic |
Grit | 180+ |
Abrasive Type | Open Coat |
Disc Backing Material | Film |
Series | 775L |
Backing Weight | 3 mil |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Item | Hook-and-Loop Sanding Disc |
Color | Purple |
Backing Material | Film |
Coating Coverage | Open |
Resistance Properties | Load, Tear |
Backing Material & Wt | 3 mil Wt Film |
Vacuum Hole Pattern | Multi-Hole |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material Type | Film |
Number of Vacuum Holes | Multi-Hole |
Disc Grit | 180 |
Backing Material Weight | 3 mil |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 6 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNF1420 Circular End Brush. 1.500" Dia., .020CS, .750" Trim Length, .250" Shank Diameter (BNF1420)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 2" Length, 1/4" Shank (42067)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK12 (7100288312)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 6in, PK50 (7100045073)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100113117)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100065918)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066702)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 5in., 775L, PK50 (7100046326)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5in.F, P1500G, PK100 (66261131533)
- 3M Cubitron Hook & Loop Sanding Discs