Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100046328
Zoro # G4816913
product price: $1.65
/ea
Sold in multiples of 250 for $412.50
$412.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
- Grit 120+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100046328
- Zoro # G4816913
- UPC # 00051125868211
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Precision Shaped Ceramic |
Grit | 120+ |
Abrasive Type | Open Coat |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | 3 mil |
Series | 775L |
Color | Purple |
Abrasive Grade | Medium |
Disc Backing Material | Film |
Abrasive Grit | 120 / P120 |
Backing Material | Film |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 6 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A60TZ, 4"X0.040"X3/8" (655323000)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide (49035)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686070)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000119191)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113142)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288128)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288233)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100045072)
- 3M Cubitron Hook & Loop Sanding Discs