Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100046327
Zoro # G4773190
original price:
$1.95
18% off
new price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 80+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100046327
- Zoro # G4773190
- UPC # 00051125868204
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 80+ |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Abrasive Grade | Medium |
Color | Purple |
Abrasive Grit | 80 / P80 |
Series | 775L |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Backing Material | Film |
Backing Material Type | Film |
Backing Material & Wt | 3 mil Wt Film |
Backing Material Weight | 3 mil |
Disc Grit | 80 |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Coating Coverage | Open |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 6 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel (DWA8031)
- NORTON CO 3 in. 36 Grit Speed-Lok & Speed-Lok TR Grinding Discs, 25PK (NTN-38674)
- PFERD 5-1/2" Needle Rasp Set - 6 Piece, Cut 2 (15065)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288134)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249603)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100067094)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100075213)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288233)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749159)
- 3M Cubitron Hook & Loop Sanding Discs