Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100045072
Zoro # G4831887
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100045072
- Zoro # G4831887
- UPC # 00051125868242
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Disc Backing Material | Film |
Color | Purple |
Backing Weight | 3 mil |
Abrasive Grade | Medium |
Item | Hook-and-Loop Sanding Disc |
Series | 775L |
Backing Material | Film |
Backing Material Weight | 3 mil |
Resistance Properties | Load |
Disc Grit | 80 |
Vacuum Hole Pattern | Multi-Hole |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Backing Material Type | Film |
Backing Material & Wt | 3 mil Wt Film |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 6 in, Series 775L, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic (24033)
- 3M Sanding Sheet, 11x9 In, 600 G, SC, PK250 (70070927119)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Single (11875)
- DYNABRADE Belt, 40G, 3"X10-11/16" (92100)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249811)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106742)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 6in, PK50 (7100045073)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064176)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113142)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252820)
- 3M Cubitron Hook & Loop Sanding Discs