Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100044452
Zoro # G4878522
Sold in multiples of 250 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
- Grit 120+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100044452
- Zoro # G4878522
- UPC # 00051125868457
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Medium |
Abrasive Material | Precision Shaped Ceramic |
Grit | 120+ |
Abrasive Type | Open Coat |
Item | Hook-and-Loop Sanding Disc |
Color | Purple |
Series | 732U |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Backing Weight | C |
Backing Material | Paper |
Backing Material Weight | C |
Backing Material & Wt | C Wt Paper |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Disc Grit | 120 |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 6 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 40 Grit, Coarse, Zirconia Alumina, R283 Metalite, Brown (78072711704)
- WALTER SURFACE TECHNOLOGIES Spinlock Backing Pad 3 in. (09X303)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK50 (66261139364)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 6in, PK50 (7100045073)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., 732U, PK50 (7100044448)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044153)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066674)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- 3M Cubitron Hook & Loop Sanding Discs