Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 6"dia.
Mfr # 7100044153
Zoro # G4875153
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 80+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100044153
- Zoro # G4875153
- UPC # 00051125868440
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 80+ |
Abrasive Type | Open Coat |
Item | Hook-and-Loop Sanding Disc |
Series | 732U |
Color | Purple |
Abrasive Grit | 80 / P80 |
Disc Backing Material | Paper |
Backing Weight | C |
Abrasive Grade | Medium |
Backing Material | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | 80 |
Coating Coverage | Open |
Backing Material & Wt | C Wt Paper |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 6 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 80, TR (66623335424)
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit (34184)
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 (69957399653)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249811)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113120)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100075213)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7010327612)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064176)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100287535)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- 3M Cubitron Hook & Loop Sanding Discs