Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100113137
Zoro # G4822750
product price: $2.49
/ea
Sold in multiples of 200 for $498.00
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100113137
- Zoro # G4822750
- UPC # 00076308457044
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 60 |
Abrasive Type | Coated |
Disc Backing Material | Polyester |
Abrasive Grit | 60 / P60 |
Color | Maroon |
Abrasive Grade | Coarse |
Series | 947A |
Backing Weight | X |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Cloth |
Resistance Properties | Heat |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 5 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- NORTON ABRASIVES Abrasive Hand Pad, 9in.L x 6in.W, Green, AO (66261079600)
- PFERD Round Wire Flue Brush - Double Spiral, 2-1/4" Flue Size (89655)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 1/4+3/8 Arbor (11L007)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044153)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 6in, PK50 (7100045073)
- 3M CUBITRON Hook/Loop Disc, 6 Holes, 120 Grit, PK50 (60440296469)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7010327612)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100045072)
- MAKITA 6" Round Backing Pad (Hook & Loop) (A-91207)
- 3M Cubitron Hook & Loop Sanding Discs