Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100067094
Zoro # G4877201
product price: $0.99
/ea
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Ceramic
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100067094
- Zoro # G4877201
- UPC # 00051125870634
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 180 |
Abrasive Type | Coated |
Disc Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Color | Purple |
Series | 732U |
Backing Weight | C |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Backing Material | Paper |
Backing Material Weight | C |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Disc Grit | 180 |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 6 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- WEILER 5/16" Miniature Wire End Brush, .005" Stainless Steel Fill, 1/8" Stem (26114)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554470)
- VSM Abrasive Belt, 80 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Aluminum Oxide (25575)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113137)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100045072)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 120 Grt, 5in., PK50 (7100044785)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249819)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288139)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- 3M Cubitron Hook & Loop Sanding Discs