Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100066700
Zoro # G4832523
product price: $0.71
/ea
Sold in multiples of 250 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Ceramic
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100066700
- Zoro # G4832523
- UPC # 00076308642723
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 220 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Backing Weight | C |
Color | Purple |
Abrasive Grade | Fine |
Abrasive Grit | 220 / P220 |
Series | 732U |
Backing Material | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | 220 |
Backing Material Type | Paper |
Coating Coverage | Open |
Backing Material & Wt | C Wt Paper |
Backing Material Weight | C |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 5 in, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20130)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- ARC ABRASIVES 12" Zirconia Alumina PLUS Cloth PSA Disc, 60 Grit (30513-2)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113110)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288129)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066702)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106768)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- 3M Cubitron Hook & Loop Sanding Discs