Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100066675
Zoro # G4769009
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 150+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100066675
- Zoro # G4769009
- UPC # 00076308642617
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 150+ |
Abrasive Type | Open Coat |
Color | Purple |
Disc Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Series | 732U |
Backing Weight | C |
Abrasive Grade | Fine |
Abrasive Grit | 150 / P150 |
Backing Material | Paper |
Resistance Properties | Load |
Coating Coverage | Open |
Vacuum Hole Pattern | Multi-Hole |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Disc Grit | 150 |
Backing Material Weight | C |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 150, Overall Diameter 5 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 120G (39910)
- BULLARD ABRASIVES Hi-Speed Cut-Off Wheel, 14 x 1/8 x 1, PK10 (84433)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 80 (08834137471)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249238)
- 3M CUBITRON Film Disc, Purple, Very Fine, 6 in. Dia (7100064274)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288139)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066677)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., PK50 (7100044445)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- 3M Cubitron Hook & Loop Sanding Discs