Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100064176
Zoro # G4848221
product price: $0.98
/ea
Sold in multiples of 250 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Ceramic
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100064176
- Zoro # G4848221
- UPC # 00076308642631
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 180 |
Abrasive Type | Coated |
Abrasive Grit | 180 / P180 |
Disc Backing Material | Film |
Backing Weight | 3 mil |
Series | 775L |
Color | Purple |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Backing Material | Film |
Coating Coverage | Open |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 5 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L x 1/4 in. (66261009851)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK12 (7100288313)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106768)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK12 (7100288312)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066677)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066674)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046327)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DCD050080H50G)
- 3M Cubitron Hook & Loop Sanding Discs