Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100064175
Zoro # G4781082
Sold in multiples of 250 for $337.50
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Ceramic
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100064175
- Zoro # G4781082
- UPC # 00076308642587
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 150 |
Abrasive Type | Coated |
Series | 775L |
Disc Backing Material | Film |
Abrasive Grit | 150 / P150 |
Color | Purple |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Backing Weight | 3 mil |
Backing Material | Film |
Coating Coverage | Open |
Resistance Properties | Load, Tear |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 5 in, Series 775L, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Coarse (90463)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X18, 1/4" Nipple, 18" Overall Length (14X18)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 120 Grit Medium Block Hand Sanding Pad (DND234120S10N)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249237)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113107)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046328)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288234)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066678)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- 3M Cubitron Hook & Loop Sanding Discs