Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 5"dia.
Mfr # 7100044446
Zoro # G4820477
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
- Grit 120+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100044446
- Zoro # G4820477
- UPC # 00051125868518
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Coarse |
Abrasive Material | Precision Shaped Ceramic |
Grit | 120+ |
Abrasive Type | Open Coat |
Backing Weight | C |
Abrasive Grit | 120 / P120 |
Color | Purple |
Series | 732U |
Abrasive Grade | Medium |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Backing Material | Paper |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Disc Grit | 120 |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Vacuum Hole Pattern | Multi-Hole |
Backing Material Weight | C |
Backing Material Type | Paper |
Resistance Properties | Load |
Backing Material & Wt | C Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 120, Overall Diameter 5 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5' Threaded Wood Handle - 15/16" Dia., Die Cast Tip (89889)
- UNITED ABRASIVES/SAIT SAIT 23161 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8", 5-Pack (23161)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 7/8 (66254461059)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249811)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288139)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7010327612)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 80 Grit, PK50 (7100044450)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113076)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046327)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx50yd320 A-wt, 10/pk (7000119253)
- 3M Cubitron Hook & Loop Sanding Discs