Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 3"dia.
Mfr # 7100106768
Zoro # G4851819
product price: $0.45
/ea
Sold in multiples of 250 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Ceramic
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100106768
- Zoro # G4851819
- UPC # 00051125872744
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 180 |
Abrasive Type | Coated |
Disc Backing Material | Film |
Color | Purple |
Abrasive Grade | Fine |
Backing Weight | 3 mil |
Item | Hook-and-Loop Sanding Disc |
Series | 775L |
Abrasive Grit | 180 / P180 |
Backing Material | Film |
Backing Material Weight | 3 mil |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Film |
Disc Grit | 180 |
Resistance Properties | Tear |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material & Wt | 3 mil Wt Film |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 3 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Round Wire Flue Brush - Double Spiral, 2" Flue Size (89654)
- FINISH 1ST Abrasive Hand Pad, 9 In., Gray, PK10 (8328035)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94103)
- MBL V BELT 1/2"" X 64"" (4LK640A)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., 732U, PK50 (7100044448)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288139)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249602)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113121)
- 3M CUBITRON Hook/Loop Disc, 6 Holes, 120 Grit, PK50 (60440296469)
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK50 (AE23205032)
- 3M Cubitron Hook & Loop Sanding Discs