Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 3"dia.
Mfr # 7100106742
Zoro # G4831010
product price: $0.51
/ea
Sold in multiples of 250 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100106742
- Zoro # G4831010
- UPC # 00051125872669
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Backing Weight | 3 mil |
Color | Purple |
Series | 775L |
Abrasive Grit | 80 / P80 |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Backing Material | Film |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 3 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- PFERD 4" Mini Roller Refill - Woven, Gold Strip (89779)
- 3M Scotch-Brite Roloc Bristle Discs 120 Grit Fine White, 2" (MMM7528)
- SURTEK 600 Grit Wet Sandpaper (LAG600)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044153)
- 3M CUBITRON Film Disc, Purple, Very Fine, 6 in. Dia (7100064274)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113143)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249819)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249505)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046328)
- 3M Film Disc, Gold, Aluminum Oxide, PK50 (7010361563)
- 3M Cubitron Hook & Loop Sanding Discs