Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Sanding Disc, Coated, 3"dia.
Mfr # 7100106714
Zoro # G4766610
product price: $0.45
/ea
Sold in multiples of 250 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
- Grit 120+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100106714
- Zoro # G4766610
- UPC # 00051125872713
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Precision Shaped Ceramic |
Grit | 120+ |
Abrasive Type | Open Coat |
Color | Purple |
Abrasive Grit | 120 / P120 |
Disc Backing Material | Film |
Item | Hook-and-Loop Sanding Disc |
Series | 775L |
Abrasive Grade | Medium |
Backing Weight | 3 mil |
Backing Material | Film |
Coating Coverage | Open |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 3 in, Series 775L, Number of Vacuum Holes Multi-Hole, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072736062)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- DRILLCO SL-3L6, SOLID CARBIDE BUR DBL CUT -7000LX (7LX124DC)
- 3M CUBITRON Hook-and-Loop Film Disc, Purple, 150 Grit (7100064174)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100249594)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249819)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064271)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249603)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 15 pk (DCD050080H15G)
- 3M Cubitron Hook & Loop Sanding Discs