Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Film Disc, Purple, 150 Grit
Mfr # 7100064174
Zoro # G4578010
product price: $0.98
/ea
Sold in multiples of 250 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Ceramic
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100064174
- Zoro # G4578010
- UPC # 00051125870269
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 150 |
Abrasive Type | Coated |
Series | 775L |
Abrasive Grit | 150 / P150 |
Backing Material | Film |
Color | Purple |
Abrasive Grade | Fine |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Backing Weight | 3 mil |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Tear |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 5 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Diamond Grit Metal Blade (US550-01)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TR, PK50 (71-31665K)
- CS UNITEC Klett Disc for FIX System, 6in (80690)
- ECONOLINE Siphon Feed Air Jet (201394)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113137)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044452)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288231)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100287535)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288232)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288128)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247523)
- 3M Cubitron Hook & Loop Sanding Discs