Shop All Hook & Loop Sanding Discs
3M Cubitron
Hook-and-Loop Film Disc, Aluminum Oxide
Mfr # 60440298390
Zoro # G4578001
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Precision Shaped Ceramic
- Grit 180+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 60440298390
- Zoro # G4578001
- UPC # 051125870405
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Precision Shaped Ceramic |
Grit | 180+ |
Abrasive Type | Open Coat |
Backing Material | Film |
Color | Purple |
Abrasive Grit | 180 / P180 |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | 3 mil |
Disc Backing Material | Film |
Abrasive Grade | Fine |
Series | 775L |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Fine, Grit 180, Overall Diameter 6 in, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288128)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100046327)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249602)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249603)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106678)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249238)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- 3M Cubitron Hook & Loop Sanding Discs