Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 7" dia., 60 Grit
Mfr # 7100104908
Zoro # G4796080
Sold in multiples of 5 for $106.95
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100104908
- Zoro # G4796080
- UPC # 00076308643980
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3 in ROLON (S0320R)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13238)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104923)
- METABO Flap Disc 4 1/2" Original Flapper 60 7/8 T29 Fiberglass (629406000)
- 3M Cubitron Flap Discs