Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4" dia., 60 Grit
Mfr # 7100104918
Zoro # G4760931
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4"
- Disc Type Type 29
- Grade Medium
- Mounting Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7100104918
- Zoro # G4760931
- UPC # 00076308643867
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 3/8"-24 |
Disc Diameter | 4 in |
Mounting Hole Size | 3/8"-24 |
Connection Size & Type | 3/8"-24 Threaded Hole |
Overall Diameter | 4 in |
Diameter x Arbor Hole | 4 in x 3/8"-24 |
Arbor Hole Size | 3/8"-24 |
Connector Size | 3/8"-24 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 60, Maximum Operating Speed 15,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- ECONOLINE ABRASIVE PRODUCTS Econoline Window Underlay (313286)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- DRILL AMERICA 3/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB7)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 40 Grit (7100085781)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104907)
- 3M CUBITRON Flap Disc, T29, 7in. x 5/8-11, 40 (7010363298)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- 3M Cubitron Flap Discs