Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 80 Grit
Mfr # 7100104990
Zoro # G4854409
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100104990
- Zoro # G4854409
- UPC # 00076308643966
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Crs, AlO (62010)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Fine, Blendex (07H244)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104615)
- 3M CUBITRON Flap Disc, T27, 7in. x 5/8-11, 60 (7100055056)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 40 (7000148181)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 60 Grit (7000148199)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- 3M Cubitron Flap Discs