Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 80 Grit
Mfr # 7100104615
Zoro # G4869650
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100104615
- Zoro # G4869650
- UPC # 00076308643935
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Utility Cloth Roll, 30 ft. L, Medium, Brown (66261134298)
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105603)
- 3M Qk Chang Dsc Backup Pad, 1-1/2Dia, TR (45100)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 80 Grit, 13,300 rpm (7010294535)
- 3M CUBITRON Flap Disc, T29, 7in. x 5/8-11, 40 (7010363298)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104904)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (60440351454)
- 3M Cubitron Flap Discs