Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 60 Grit
Mfr # 7100104921
Zoro # G4757912
product price: $10.25
/ea
Sold in multiples of 10 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100104921
- Zoro # G4757912
- UPC # 00076308643959
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO Buffing Compound, 12 in Thick, Emerald Green Rouge, Green (7100970)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 80 (7100032505)
- 3M CUBITRON Flap Disc, Cloth, 12,000 rpm, 40 Grit (60440295164)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia. (7100097627)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 80 Grit (60440273872)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- NORTON ABRASIVES Flap Disc, 5 In x 120 Grit, 5/8-11 (66623399132)
- 3M Cubitron Flap Discs