Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 60 Grit
Mfr # 7100104884
Zoro # G4848109
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100104884
- Zoro # G4848109
- UPC # 00076308644192
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- POWERWELD Cup Brush, 3 in., Stainless Steel (PWCB3K58SS)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- MERIT Quick Change Sand Disc, 2In, 240G, TR, PK100 (69957399715)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 80 Grit (7010363303)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 60 Grit, 13,300 rpm (7010327061)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 40 (7000148187)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 40 (7100049935)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50805)
- 3M Cubitron Flap Discs