Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 40 Grit
Mfr # 7010363306
Zoro # G5377360
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Type Type 29
- Grade Coarse
- Grit 40
- Series 967A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010363306
- Zoro # G5377360
- UPC # 00051141556444
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rule, 1100 (161046-2)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- MIRKA Backup Pad 3" Grip (913G)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 80 (7100032505)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 80 Grit, 13,300 rpm (7010294535)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 40 (7000148181)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104921)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104912)
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- 3M Cubitron Flap Discs