Shop All Flap Discs
3M Cubitron
Flap Disc, Type 27, 4-1/2" dia., 80 Grit
Mfr # 7100104941
Zoro # G4774703
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100104941
- Zoro # G4774703
- UPC # 00076308643782
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotary Flap Peen Assm, 9/16x1-1/4in, PK10 (7000000786)
- SCOTCH-BRITE SE Surface Conditioning Belt, 3/4inx18 i (SE-BS)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51109)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Carbon Wire brush (W8-0101)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, T27, 7in. x 5/8-11, 60 (7100055056)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- 3M CUBITRON Flap Disc, T27, 7 in. x 5/8-11, 40 (7010363290)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43278)
- 3M Cubitron Flap Discs