Shop All Flap Discs
3M Cubitron
Flap Disc, Type 27, 4-1/2" dia., 40 Grit
Mfr # 7100104912
Zoro # G4822577
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100104912
- Zoro # G4822577
- UPC # 00076308644062
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 60 Grit (41874)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (7100076936)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO (61463622217)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87459)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 40 Grit (7010327056)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- 3M CUBITRON Flap Disc, T27, 7 in. x 5/8-11, 40 (7010363290)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67359)
- 3M Cubitron Flap Discs