Shop All Flap Discs
3M Cubitron
Flap Disc, T29, 7in. x 5/8-11, 40
Mfr # 7010363298
Zoro # G7442583
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010363298
- Zoro # G7442583
- UPC # 00051141556260
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- MIRKA Mesh Grip, Disc, 11", P400 Grit, PK50 (9A-262-400)
- PFERD 6" Standard Twist Knot Wheel - .014 CS Wire, 5/8-1/2" A.H. (81666)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (11-319132)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 80 (60440273484)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia. (7100097627)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104990)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit (7010327062)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 60 Grit, 13,300 rpm (7010327061)
- 3M CUBITRON Flap Disc, Cloth, 12,000 rpm, 40 Grit (60440295164)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 40 (7000148184)
- 3M Cubitron Flap Discs