Shop All Flap Discs
3M Cubitron
Flap Disc, T29, 4-1/2in. x 7/8in., 40
Mfr # 7000148187
Zoro # G7442556
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000148187
- Zoro # G7442556
- UPC # 00051141556239
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81A142 Mini Deburring Brush, .142" Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A142)
- NYALOX BY DICO Nyalox Flap Brush, 80 Grit, Gray, 4" (7200033)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A212)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080522)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 80 (60440273484)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7010363306)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104902)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- 3M Cubitron Flap Discs