Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 7in. x 7/8in., 80
Mfr # 60440273484
Zoro # G7439232
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440273484
- Zoro # G7439232
- UPC # 051141556130
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62222)
- NORTON ABRASIVES Mandrel Assembly, 3-1/8 in. L x 1/4 in. (66261009850)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 60 (7000148185)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 80 Grit (7010363303)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104604)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 60 Grit (60440273864)
- UNITED ABRASIVES/SAIT SAIT 76338 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack (76338)
- 3M Cubitron Flap Discs