Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 7in. x 7/8in., 60
Mfr # 7000148185
Zoro # G7439223
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000148185
- Zoro # G7439223
- UPC # 00051141556123
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk (07660749246)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP (70302708)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK100 (31450K)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104904)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 40 Grit, 13,300 rpm (7010363301)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit (7010327062)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98823)
- 3M Cubitron Flap Discs