Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 7in. x 7/8in., 40
Mfr # 7000148184
Zoro # G7439214
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000148184
- Zoro # G7439214
- UPC # 00051141556116
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/4" Shank - SD-14 (24532)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BL, Blue (7000036306)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104876)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104990)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 80 Grit (7010363303)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8351TR)
- 3M Cubitron Flap Discs