Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 7in. x 5/8-11, 60
Mfr # 7100055056
Zoro # G7439196
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100055056
- Zoro # G7439196
- UPC # 00051141556093
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" (66243510645)
- PFERD 2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41994)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, TR (59364-1)
- MERIT Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100 (69957399694)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104918)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 40 (7000148187)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 40 Grit (60440273856)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104604)
- 3M Cubitron Flap Discs