Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 7 in. x 5/8-11, 40
Mfr # 7010363290
Zoro # G7439187
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010363290
- Zoro # G7439187
- UPC # 00051141556086
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 7 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61303)
- ARC ABRASIVES Qlok Holder-R 1 X 1/4 Med (50257)
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx12)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TR, PK100 (08834167111)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, T29, 7in. x 5/8-11, 40 (7010363298)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 40 (7000148181)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104990)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- 3M Cubitron Flap Discs