Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 4-1/2in. x 7/8in., 80
Mfr # 7000148183
Zoro # G7439171
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000148183
- Zoro # G7439171
- UPC # 00051141556079
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 100G, PK6 (DCS045100S06G)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072726903)
- 3M 33437 36+ 786F PSG Belt 3/8X13, 10PK (7100033193)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Coarse (07M422)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, T29, 7in. x 5/8-11, 40 (7010363298)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 80 (60440273484)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 60 Grit (7000148199)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60465)
- 3M Cubitron Flap Discs