Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 4-1/2in. x 7/8in., 40
Mfr # 7000148181
Zoro # G7443152
original price:
$10.19
7% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7000148181
- Zoro # G7443152
- UPC # 00051141556055
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (31345)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 60 Grit, 13,300 rpm (7010327061)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104876)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104605)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 40 Grit (7010327056)
- 3M CUBITRON Flap Disc, T29, 7in. x 5/8-11, 40 (7010363298)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- 3M Cubitron Flap Discs