Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 4-1/2in. x 5/8-11, 60
Mfr # 7100058060
Zoro # G7443143
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100058060
- Zoro # G7443143
- UPC # 00051141556031
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 100, 3/4" W, 18" L, 100 Grit (725191807)
- WEILER Burr-Rx 6" Crimped Filament Wheel Brush .043/120CG Fill (86124)
- ARC ABRASIVES Psa Pap Disc Hldr-Fm 5X5/16-24 (50217)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 80 (7100032505)
- 3M CUBITRON Flap Disc, Type 27, 5" dia., 80 Grit (7100104969)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 60 (7000148188)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 80 Grit (7100104924)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104912)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 5/8"-11 UNC (51179)
- 3M Cubitron Flap Discs