Shop All Flap Discs
3M Cubitron
Flap Disc, T27, 4-1/2in. x 5/8-11, 40
Mfr # 7100058067
Zoro # G7443134
original price:
$15.75
4% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100058067
- Zoro # G7443134
- UPC # 00051141556024
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES DISC BACKING PHENOLIC 5" (KE77279)
- COGSDILL Deburring Tool, 5/16 (YB-03125)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 400 Grit (05539518164)
- CLESCO PM-1420-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420-8)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104925)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 60 (7100058060)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 60 Grit (7100104908)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W456)
- 3M Cubitron Flap Discs