Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 967A, 80 Grit
Mfr # 7010363308
Zoro # G8578114
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7010363308
- Zoro # G8578114
- UPC # 00051141556499
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK25 (66261101862)
- PFERD 5" PSF Knot Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (763971)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit (7010327062)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 80 Grit, 13,300 rpm (7010294535)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 40 (7000148181)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- 3M Cubitron Flap Discs