Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 7 in. dia., 967A, 60 Grit
Mfr # 60440273864
Zoro # G8578132
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440273864
- Zoro # G8578132
- UPC # 051141556512
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 7 in |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 7 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- DIABLO Wet/Dry 1/3 Sheet (3-2/3" x 9") 20, PK10 (DCS323200010W)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 80 Grit (60440273872)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104918)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 60 (7100058060)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104907)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104615)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62178)
- 3M Cubitron Flap Discs