Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 5 in. dia., 40 Grit
Mfr # 7000148196
Zoro # G8577825
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Cubitron
- MFR # 7000148196
- Zoro # G8577825
- UPC # 00051125867153
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 12,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Abrasive Hose, 8ft., 1/2 In.ID, 1-1/8In.OD (313525)
- WESTWARD Deburring Tool Kit, Series E, 5 Pcs (4KTV1)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- 3M Sandpaper Sheet, 3 11/16"W, 9/"L, PK10 (5926-18-CC)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104604)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 40 (7100058067)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 80 Grit (7010363567)
- 3M CUBITRON Flap Disc, T27, 7in. x 5/8-11, 60 (7100055056)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7010363306)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- 3M Cubitron Flap Discs