Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 4 in. dia.
Mfr # 7100097627
Zoro # G8577904
original price:
$10.49
8% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7100097627
- Zoro # G8577904
- UPC # 00051141556192
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Mounting Hole Size | 5/8 in |
Disc Diameter | 4 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Connector Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Overall Diameter | 4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 15,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 5 in. W Assorted Grit Ceramic Blend Sanding Disc 10 pk (DND050ASTH10I)
- UNITED ABRASIVES/SAIT SAIT 23604 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23604)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- 3M CUBITRON Flap Disc, Cloth, 12,000 rpm, 40 Grit (60440295164)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 40 (7000148187)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 40 Grit (60440273856)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 7/8" (31401)
- 3M Cubitron Flap Discs