Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 4 in. dia., 60 Grit
Mfr # 60440273500
Zoro # G8577861
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 60440273500
- Zoro # G8577861
- UPC # 051141556154
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 3/8"-24 |
Mounting Hole Size | 3/8"-24 |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Connection Size & Type | 3/8"-24 Threaded Hole |
Diameter x Arbor Hole | 4 in x 3/8"-24 |
Connector Size | 3/8"-24 |
Arbor Hole Size | 3/8"-24 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 15,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 3/8" dia., S (06031)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- METABO Wheel Cutter 5 x .040 x 7/8 A60TZ (655334000)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 40 Grit, 13,300 rpm (7010363301)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 60 (7100032359)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104604)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104904)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Blaze (77696090158)
- 3M Cubitron Flap Discs