Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 4 in. dia., 40 Grit
Mfr # 7010327056
Zoro # G8577852
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010327056
- Zoro # G8577852
- UPC # 00051141556147
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 3/8"-24 |
Mounting Hole Size | 3/8"-24 |
Disc Diameter | 4 in |
Connector Size | 3/8"-24 |
Connection Size & Type | 3/8"-24 Threaded Hole |
Diameter x Arbor Hole | 4 in x 3/8"-24 |
Overall Diameter | 4 in |
Arbor Hole Size | 3/8"-24 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 15,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- FLEX-HONE TOOL BC14M18 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC14M18)
- ALL-SOURCE 4 In. Mounted, Fine Drill-Mounted Wire Wheel (322201DB)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (05655)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104907)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 60 Grit (7000148199)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 80 (60440273484)
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 40 (7000148184)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 40 Grit (7100104616)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104902)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Bluefire (77696090168)
- 3M Cubitron Flap Discs