Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 4-1/2 in. dia., 80 Grit
Mfr # 7010363303
Zoro # G8577992
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010363303
- Zoro # G8577992
- UPC # 00051141556376
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002516)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN060)
- FLEX-HONE TOOL GBD50024 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD50024)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120 Grit, PK50 (77696007773)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit (7010327062)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 5/8-11, 60 (7100058060)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 40 Grit (7010327056)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104904)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 60 Grit (7000148199)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8" (51102)
- 3M Cubitron Flap Discs