Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit
Mfr # 7010327062
Zoro # G8577983
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Cubitron
- MFR # 7010327062
- Zoro # G8577983
- UPC # 00051141556369
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x 5/8"-11 36g type 29 HP flap disc (DW8327)
- ARC ABRASIVES Sanding Belt, 37" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64370602)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- DYNABRADE Belt, 80G, 1/2"X18" (79032)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 80 Grit (7010363303)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 40 Grit (7000148196)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- 3M Cubitron Flap Discs